This product requires certification to purchase.

Dual Function Hand Shower in Chrome (Shower Hose Sold Separately)

Delta Faucet

Universal Showering Dual Function Hand Shower in Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #D59462B15BG
  • Item #4350033
  • Manufacturer Part #59462-B15-BG
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Dual Function Hand Shower in Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #D59462B15BG
  • Item #4350033
  • Manufacturer Part #59462-B15-BG
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/100 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.5 gpm
Height:
8-3/50 in
Hose Included:
No
Length:
7-1/4 in
Pause Control:
Yes
Showerhead Function:
Dual
Spray Type:
Full, Pause
UPC:
034449674539
WaterSense Labeled:
Yes
Width:
2-13/16 in