Hand Shower Holder in Chrome
Universal Showering Hand Shower Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1620-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction
- For use with pin-mount swivel connectors
- 1/2 in. male outlet
- Chrome
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Brass, Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449671064
- WaterSense Labeled:
- No