Hand Shower Holder in Lumicoat™ Stainless
Universal Showering Hand Shower Holder in Lumicoat™ Stainless
Frequently Purchased Together
Product Details
Product Details
- Lum coat™ finish easily wipes clean without cleaners and chemicals
- For use with many Delta hand shower styles
- Mounts to wall with screws (included)
- Concealed installation screws
- Install mount at desired height
- Plated brass nut
- Adjustable to help tailor your shower experience to your needs
Specifications
- ADA Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in