Hand Shower Holder in Matte Black
Universal Showering Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Adjustable to help tailor your shower experience to your needs
- Matte Black finish
- Genuine Delta repair part
- Overall product dimensions: 2" H x 4-3/16" D x 2" W
- For use with Delta faucet hand showers (purchase separately)
- Durable brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-19/100 in
- Diameter:
- 4-3/16 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449845014
- WaterSense Labeled:
- No
- Width:
- 2 in