Hand Shower Holder in Polished Chrome
This product has been replaced by
Manufacturer Part #RP61294PR
Universal Showering Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 975-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable wall mount
- Concealed installation screws
- Plated brass nut
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-19/100 in
- Faucet Part Type:
- Hand Shower Holder
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449622332
- WaterSense Labeled:
- No
- Width:
- 2 in