Hand Shower Holder in Venetian Bronze
Universal Showering Hand Shower Holder in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 384-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed installation screws
- Mounts hand shower to wall
- Adjustable wall mount
- Works with hand shower (sold separately)
- Sold individually
- Lifetime limited warranty
- Durable brass construction
- Backed by Delta faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4 in
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449671040
- WaterSense Labeled:
- No