Hand Shower Holder in White
Universal Showering Components Hand Shower Holder in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 1 1/2" or 1 1/4" grab bars
- Rotatable hand shower mount
- Rotatable handshower mount
- Installs vertically or horizontally
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-9/100 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- Height:
- 1-21/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 034449671729
- WaterSense Labeled:
- No