Hand Shower Mount in Lumicoat® Champagne Bronze
Universal Showering Hand Shower Mount in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Delta faucet hand showers (purchase separately)
- Durable brass construction
- Mounts to wall with screws (included)
- Concealed installation screws
- Install mount at desired height
- Plated brass nut
- Adjustable to help tailor your shower experience to your needs
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 4-19/100
- Diameter:
- 4-3/16
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Type:
- DRP61294CZPR
- UL Listed:
- No
- UPC:
- 195205037033
- WaterSense Labeled:
- No
- Width:
- 2