Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)
Universal Showering Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 252-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full body spray, fast massage spray, full spray with massage, high efficiency spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-21/32
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 3-23/64
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/4
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- UPC:
- 034449857017
- WaterSense Labeled:
- Yes