Multi Function Hand Shower in Chrome
Universal Showering Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, drenching spray, soft drench with full spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- 29" wall bar with adjustable slide
- 7-setting hand shower
- Full body spray, ideal for every shower need
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-39/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-13/16
- Hand Shower Flow Rate:
- 1.75
- Height:
- 16-47/50
- Hose Included:
- Yes
- Hose Length:
- 82
- IAPMO Listed:
- No
- Length:
- 29
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Soft Drench, Soft Drench w/Massage
- UL Listed:
- No
- UPC:
- 034449668835
- WaterSense Labeled:
- Yes