This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D5443418PK
  • Item #7561703
  • Manufacturer Part #54434-18-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D5443418PK
  • Item #7561703
  • Manufacturer Part #54434-18-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, high efficiency spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/100
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-23/64
Hand Shower Flow Rate:
1.75
Height:
10-47/50
Hose Included:
Yes
Hose Length:
82
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
UPC:
034449857130
WaterSense Labeled:
Yes