This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Black Stainless

Delta Faucet

Universal Showering Multi Function Hand Shower in Lumicoat® Black Stainless

  • Fast #
  • Part #D55799KSPR
  • Item #9529873
  • Manufacturer Part #55799-KS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Lumicoat® Black Stainless

  • Fast #
  • Part #D55799KSPR
  • Item #9529873
  • Manufacturer Part #55799-KS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finish easily wipes clean without cleaners and chemicals
  • Spray settings include: H2Okinetic spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Depth:
3-47/50
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
10-1/2
Hose Included:
Yes
Hose Length:
82
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
UPC:
195205006275
WaterSense Labeled:
Yes
Width:
1-13/16