Multi Function Hand Shower in Lumicoat® Polished Nickel (Shower Hose Sold Separately)
Universal Showering Multi Function Hand Shower in Lumicoat® Polished Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
- Power off stubborn soap scum, hair and shower messes
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Spray settings include: ProClean™ Spray, H2Okinetic® PowerDrench® Spray, Full Spray, Full Spray + Massage, Massage Spray, Shampoo Rinsing Spray and Pause
- Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Easy DIY installation
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat® Polished Nickel
- Height:
- 9-13/16 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in