This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Polished Nickel

Delta Faucet

Universal Showering Multi Function Hand Shower in Lumicoat® Polished Nickel

  • Fast #
  • Part #D51584PNPR
  • Item #10071292
  • Manufacturer Part #51584-PN-PR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Lumicoat® Polished Nickel

  • Fast #
  • Part #D51584PNPR
  • Item #10071292
  • Manufacturer Part #51584-PN-PR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist water spots and mineral buildup on the product’s most commonly touched areas
  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench spray creates powerful water patterns, for an energizing experience
  • Spray settings include: ProClean™ spray, H2Okinetic® PowerDrench spray, full spray, full spray + massage, massage spray, shampoo rinsing spray and pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
  • Slide bar handshower mount for hands-free showering
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/2
Hand Shower Flow Rate:
1.75
Height:
27-3/4
Hose Included:
Yes
Hose Length:
60
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
27-3/4
Spray Type:
Full Spray, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, ProClean™ Spray, Shampoo Rinsing Spray
UPC:
195205059585
WaterSense Labeled:
Yes
Width:
4-47/50