Multi Function Hand Shower in Matte Black
Universal Showering Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Hand held shower with 4 spray settings
- Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
- Includes wall elbow with brass waterway
- Easy turn dial to change hand shower spray settings, includes pause, a non-positive shut-off
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Certified dual check valves for backflow prevention
- Includes 72 in. stainless steel hose
- Extends 2-7/8 in. from shower wall
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-3/4
- Hose Included:
- Yes
- Hose Length:
- 72
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27-3/4
- Spray Type:
- Full, Massage, Pause
- UPC:
- 195205129561
- WaterSense Labeled:
- Yes
- Width:
- 3-7/8