This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D54810BLPK
  • Item #9623175
  • Manufacturer Part #54810-BL-PK
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D54810BLPK
  • Item #9623175
  • Manufacturer Part #54810-BL-PK
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?

Product Details

Product Description
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in - 82 in (1524 mm - 2083 mm) stainless steel hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Push-button activates pause, a non-positive shut-off
  • Standard 1/2 in-14 NPT pipe fitting
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-3/4 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5 in
Hand Shower Flow Rate
1.75 gpm
Height
10-1/2 in
Hose Length
82 in
Width
4-7/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Faucet Valve Type
Double Check Valve
Pause Control
Yes
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®, Full, Massage, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
195205010760