This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D55445BL
  • Item #8950955
  • Manufacturer Part #55445-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D55445BL
  • Item #8950955
  • Manufacturer Part #55445-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft-Touch® handle
  • Includes 60 in. - 82 in. stretchable metal hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-39/50 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
8-21/25 in
Hose Length
60 in
Width
4-9/100 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®, Full, Massage, Pause
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
034449954136