This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D59445BLPK
  • Item #8950891
  • Manufacturer Part #59445-BL-PK
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D59445BLPK
  • Item #8950891
  • Manufacturer Part #59445-BL-PK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Five-setting H<sub>2</sub>Okinetic® handshower
  • Self-cleaning H<sub>2</sub>Okinetic spray holes
  • Pause, Full Body Spray, Full Spray w/Massage, H<sub>2</sub>Okinetic Spray, Massage
  • Soft-Touch® handle
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
10-5/16
Hose Included:
Yes
Hose Length:
60
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage, Pause
UL Listed:
No
UPC:
034449955720
WaterSense Labeled:
Yes
Width:
4-4/25