This product requires certification to purchase.

Multi Function Hand Shower in SpotShield® Brushed Nickel

Delta Faucet

Universal Showering Multi Function Hand Shower in SpotShield® Brushed Nickel

  • Fast #
  • Part #D58499SN
  • Item #9407346
  • Manufacturer Part #58499-SN
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in SpotShield® Brushed Nickel

  • Fast #
  • Part #D58499SN
  • Item #9407346
  • Manufacturer Part #58499-SN
4 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82 in. stretchable metal hose
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • Easy turn dial to change hand shower sprays
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
5-63/100
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75
Height:
10-19/50
Hose Included:
Yes
Hose Length:
60
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray with Massage, Massaging Spray, Pause
UPC:
034449995535
WaterSense Labeled:
Yes
Width:
6