This product requires certification to purchase.

Multi Function Hand Shower in SpotShield® Brushed Nickel

Delta Faucet

Universal Showering Multi Function Hand Shower in SpotShield® Brushed Nickel

  • Fast #
  • Part #D75740SN
  • Item #9975806
  • Manufacturer Part #75740SN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in SpotShield® Brushed Nickel

  • Fast #
  • Part #D75740SN
  • Item #9975806
  • Manufacturer Part #75740SN
5 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProClean™ spray cleans shower surfaces at least two times faster than standard sprays
  • Power off stubborn soap scum, hair and shower messes
  • Spray settings include: ProClean™ spray, Full spray, Full spray with Massage, Massage spray, Shampoo Rinse spray, and Pause
  • Wide fan, high-pressure spray easily cleans hard-to-reach places and tile without scrubbing
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Easy DIY upgrade - installs in minutes with no tools required
  • Easy-turn dial changes hand shower sprays
  • Includes 72-inch metal hose
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
1-9/10
Hand Shower Flow Rate:
1.75
Height:
10-1/5
Hose Included:
Yes
Hose Length:
72
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
UPC:
195205063827
WaterSense Labeled:
Yes
Width:
4-1/2