This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Champagne Bronze

Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52535CZ
  • Item #9929706
  • Manufacturer Part #52535-CZ
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52535CZ
  • Item #9929706
  • Manufacturer Part #52535-CZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 195
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with Champagne Bronze™ finish
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging Spray, Shampoo Rinsing spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Change spray modes with easy turn dial
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
3-69/100
Diameter:
6
Faucet Material:
Plastic
Height:
6
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
UPC:
195205037088
WaterSense Labeled:
Yes
Width:
6