This product requires certification to purchase.

Multi Function Showerhead in Brilliance Champagne Bronze

This product has been replaced by

Delta Faucet Lumicoat® Champagne Bronze Multi Function Showerhead
Delta Faucet Multi Function Showerhead in Lumicoat® Champagne Bronze
Manufacturer Part #52684-CZ-PR
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance Champagne Bronze

  • Fast #
  • Part #D52684CZ
  • Item #4899636
  • Manufacturer Part #52684-CZ
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Lumicoat® Champagne Bronze Multi Function Showerhead
Delta Faucet Multi Function Showerhead in Lumicoat® Champagne Bronze
Manufacturer Part #52684-CZ-PR
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance Champagne Bronze

  • Fast #
  • Part #D52684CZ
  • Item #4899636
  • Manufacturer Part #52684-CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Length:
7-5/8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic®, Pause
UL Listed:
No
UPC:
034449762472
WaterSense Labeled:
Yes
Width:
7-5/8 in