This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Champagne Bronze

Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52687CZ
  • Item #4852245
  • Manufacturer Part #52687-CZ
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52687CZ
  • Item #4852245
  • Manufacturer Part #52687-CZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Three-setting shower head
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Diameter:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause
UL Listed:
No
UPC:
034449736985
WaterSense Labeled:
Yes
Width:
8-1/4 in