Multi Function Showerhead in Brilliance® Stainless
Universal Showering Multi Function Showerhead in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spray settings Include: Full body, massaging, soft drench
- 4 in. shower head length
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-1/2 in
- Diameter:
- 4-1/2 in
- EcoLogo Certified:
- No
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- Style:
- Basic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb
- Width:
- 4-1/2 in