Multi Function Showerhead in Chrome
Universal Showering Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8-spray setting shower head
- Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, slow massage spray, soft full spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Change spray settings with easy-turn dial
- Backed by Delta faucet's limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/50 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 5-47/50 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging Spray, Pause, Shampoo Rinsing Spray, Shampoo Rinsing With Massage, Slow Massage, Soft Full
- UPC:
- 195205056973
- WaterSense Labeled:
- Yes
- Width:
- 6 in