This product requires certification to purchase.

Multi Function Showerhead in Chrome with Brass

Delta Faucet

Universal Showering Multi Function Showerhead in Chrome with Brass

  • Fast #
  • Part #DRP34355CB
  • Item #1630885
  • Manufacturer Part #RP34355CB
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome with Brass

  • Fast #
  • Part #DRP34355CB
  • Item #1630885
  • Manufacturer Part #RP34355CB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome, Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Three Spray Functions
  • 4.3" Shower Head length
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Brass
Depth:
5-71/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
5-3/5 in
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Massaging, Drenching
UPC:
034449448796
WaterSense Labeled:
No