This product requires certification to purchase.

Multi Function Showerhead in Lumicoat Black Stainless

Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Black Stainless

  • Fast #
  • Part #D52684KSPR
  • Item #9530161
  • Manufacturer Part #52684-KS-PR
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Black Stainless

  • Fast #
  • Part #D52684KSPR
  • Item #9530161
  • Manufacturer Part #52684-KS-PR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finish easily wipes clean without cleaners and chemicals
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Depth:
3-1/2
Diameter:
7-63/100
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
7-63/100
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® PowerDrench™ Spray, Pause
UPC:
195205006657
WaterSense Labeled:
Yes
Width:
7-63/100