Multi Function Showerhead in Lumicoat Black Stainless
Universal Showering Multi Function Showerhead in Lumicoat Black Stainless
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® power drench spray creates powerful water patterns, for an energizing experience
- Magnetite® docking uses a powerful integrated magnet to hold your In2ition® Two-in-One shower head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic® power drench spray, full body spray, massaging spray, soft waterfall spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Depth:
- 5
- Diameter:
- 6-1/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 12-1/4
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause, Soft Waterfall
- UPC:
- 195205037897
- WaterSense Labeled:
- Yes
- Width:
- 1-1/16