This product requires certification to purchase.

Multi Function Showerhead in Lumicoat Champagne Bronze

Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Champagne Bronze

  • Fast #
  • Part #D52663CZPR
  • Item #10764990
  • Manufacturer Part #52663-CZ-PR
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Champagne Bronze

  • Fast #
  • Part #D52663CZPR
  • Item #10764990
  • Manufacturer Part #52663-CZ-PR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2Okinetic spray, full body, massage, full with massage and pause
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower arm sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Gold Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
3-15/16 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-15/16 in
Shape:
Round In Square
Showerhead Function:
Multi
Spray Type:
Full, Pause, Drench, Massage
Type:
D52663CZPR
UPC:
195205037354
WaterSense Labeled:
Yes
Width:
6 in