Multi Function Showerhead in Lumicoat® Champagne Bronze
Universal Showering Multi Function Showerhead in Lumicoat® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- H2Okinetic® technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® power drench spray creates powerful water patterns, for an energizing experience
- Magnetite® docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic® power drench spray, full body spray, massaging spray, shampoo rinsing spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 - 82 inch (1524 mm - 2083 mm) stretchable metal hose
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 13-3/4
- Diameter:
- 7-7/8
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 12-1/4
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause, Shampoo Rinsing Spray
- UPC:
- 195205036852
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8