Multi Function Showerhead in Lumicoat Chrome
Universal Showering Multi Function Showerhead in Lumicoat Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Spray settings include: H2Okinetic spray, full body, massage, full with massage and pause
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower arm sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 3-15/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Shape:
- Round In Square
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Type:
- D52663PR
- UPC:
- 195205037361
- WaterSense Labeled:
- Yes
- Width:
- 6 in