This product requires certification to purchase.

Multi Function Showerhead in Lumicoat Chrome

Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Chrome

  • Fast #
  • Part #D52669PR
  • Item #9878054
  • Manufacturer Part #52669-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Chrome

  • Fast #
  • Part #D52669PR
  • Item #9878054
  • Manufacturer Part #52669-PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® power drench spray creates powerful water patterns, for an energizing experience
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® power drench spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower head only
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
4
Diameter:
6
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
6
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
UPC:
195205037446
WaterSense Labeled:
Yes
Width:
6