Multi Function Showerhead in Lumicoat Chrome
Universal Showering Multi Function Showerhead in Lumicoat Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full body spray, fast massage spray, full spray with massage, slow massage spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 - 82 inch (1524 mm - 2083 mm) stretchable metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 5-11/25
- Diameter:
- 6-13/16
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 11-3/5
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Fast Massage, Full Body, Full Spray w/ Massage, Pause, Slow Massage
- UPC:
- 195205037798
- WaterSense Labeled:
- No
- Width:
- 6-81/100