This product requires certification to purchase.

Multi Function Showerhead in Lumicoat Polished Nickel

Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Polished Nickel

  • Fast #
  • Part #D52487PNPR
  • Item #9878201
  • Manufacturer Part #52487-PN-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat Polished Nickel

  • Fast #
  • Part #D52487PNPR
  • Item #9878201
  • Manufacturer Part #52487-PN-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Installs in minutes
  • Spray settings include: H2Okinetic® power drench spray, ultra soak spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Lever changes spray settings
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
3-11/25 in
Diameter:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic®, H2Okinetic® PowerDrench™ Spray, H2Okinetic UltraSoak Spray, Pause
UL Listed:
No
UPC:
195205036791
WaterSense Labeled:
Yes
Width:
8-1/4 in