This product requires certification to purchase.

Multi Function Showerhead in Lumicoat™ Stainless

Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat™ Stainless

  • Fast #
  • Part #D52460SSPR
  • Item #9507039
  • Manufacturer Part #52460-SS-PR
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Lumicoat™ Stainless

  • Fast #
  • Part #D52460SSPR
  • Item #9507039
  • Manufacturer Part #52460-SS-PR
4 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Water-sculpting fluidics chips produce more saturating coverage
  • H2Okinetic® UltraSoak™ Spray mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, H2Okinetic UltraSoak spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower head only
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
7-69/100 in
Diameter:
7-11/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
3-1/2 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic®, H2Okinetic® PowerDrench™ Spray, H2Okinetic UltraSoak Spray, Pause
UPC:
195205006565
WaterSense Labeled:
Yes
Width:
7-11/16 in