Multi Function Showerhead in Polished Brass
Universal Showering Multi Function Showerhead in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 336-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 4-3/4 in
- Diameter:
- 4-7/8 in
- Faucet Material:
- Brass
- Height:
- 4-22/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- UPC:
- 034449646550
- WaterSense Labeled:
- Yes