Multi Function Showerhead in Polished Nickel
Universal Showering Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 82 in. hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 8-5/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic® PowerDrench™ Spray, Full Body, Massage, Full Spray w/ Massage, Pause, Shampoo Rinsing Spray
- UPC:
- 034449922098
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in