Multi Function Showerhead in Satin Nickel
Universal Showering Multi Function Showerhead in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SureDock® Magnetic Hand Showers dock securely with MagnaTite® Technology
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full Body spray, Full spray with Massage, Massaging spray, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 72 in. metal hose
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-19/100
- Diameter:
- 4-7/8
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 10-1/2
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging Spray, Pause, Shampoo Rinsing Spray, Shampoo Rinsing With Massage
- UPC:
- 195205011187
- WaterSense Labeled:
- Yes
- Width:
- 4-7/8