This product requires certification to purchase.

Multi Function Showerhead in SpotShield Brushed Nickel

Delta Faucet

Universal Showering Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75763CSN
  • Item #7618109
  • Manufacturer Part #75763CSN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in SpotShield Brushed Nickel

  • Fast #
  • Part #D75763CSN
  • Item #7618109
  • Manufacturer Part #75763CSN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Diameter:
3-3/8
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Height:
3-3/8
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, Massage, Pause, Soft Drench, Soft Full, Wide
UL Listed:
No
UPC:
034449859912
WaterSense Labeled:
Yes
Width:
3-3/8