This product requires certification to purchase.

Multi Function Showerhead in Stainless

Delta Faucet

Universal Showering Multi Function Showerhead in Stainless

  • Fast #
  • Part #D52688SSPR
  • Item #9530009
  • Manufacturer Part #52688-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Showerhead in Stainless

  • Fast #
  • Part #D52688SSPR
  • Item #9530009
  • Manufacturer Part #52688-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat® finish easily wipes clean without cleaners and chemicals
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Shower head only
  • Shower arm and flange sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-69/100
Diameter:
7-11/16
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
3-11/25
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause
UPC:
195205006701
WaterSense Labeled:
Yes
Width:
7-11/16