Single Function Showerhead with Hand Shower in Matte Black
Universal Showering Single Function Showerhead with Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-setting full spray hand shower and showerhead
- Hand shower wall mount can be installed with screws or adhesive
- 3-way diverter allows you to use the showerhead and hand shower separately or together
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- 72 in metal hose
- WaterSense labeled showerheads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's lifetime limited warranty
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-69/100 in
- Diameter:
- 10 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 9-47/50 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 195205095521
- WaterSense Labeled:
- Yes
- Width:
- 10 in