30 in. Shower Rail in Chrome
Universal Showering Components 30 in. Shower Rail in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed installation screws
- Chrome
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Height:
- 31-31/100 in
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Slide Bar Height:
- 30 in
- UPC:
- 034449668927