Single Function Full Showerhead in Brilliance® Stainless
Universal Showering Single Function Full Showerhead in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: soft rain spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Backed by Delta faucet’s lifetime limited warranty
- 1-setting shower head
- Full body spray, ideal for every shower need
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 3-13/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 3-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 6-9/16 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full
- Style:
- Contemporary
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.3 lb
- Width:
- 6-9/16 in