This product requires certification to purchase.

Single Function Hand Shower in Lumicoat® Chrome

Delta Faucet

Universal Showering Single Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D51808PR
  • Item #10350423
  • Manufacturer Part #51808-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D51808PR
  • Item #10350423
  • Manufacturer Part #51808-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
  • Single spray setting
  • WaterSense labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
27-69/100 in
Hose Length
60 in
Slide Bar Height
27-11/16 in
Width
1-3/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
PipeTubing Size
1/2 in
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195205093169