This product requires certification to purchase.

Single Function Hand Shower in Lumicoat® Stainless

Delta Faucet

Universal Showering Single Function Hand Shower in Lumicoat® Stainless

  • Fast #
  • Part #D51808SSPR
  • Item #10350425
  • Manufacturer Part #51808-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Hand Shower in Lumicoat® Stainless

  • Fast #
  • Part #D51808SSPR
  • Item #10350425
  • Manufacturer Part #51808-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
  • Single spray setting
  • WaterSense labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
27-69/100 in
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
No
PipeTubing Size:
1/2 in
Showerhead Function:
Single
Slide Bar Height:
27-11/16 in
UPC:
195205093176
WaterSense Labeled:
Yes
Width:
1-3/16 in