Single Function Hand Shower in Matte Black
Universal Showering Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
- Single spray setting
- WaterSense labeled showers use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's lifetime limited warranty
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 27-69/100 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- PipeTubing Size:
- 1/2 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 27-11/16 in
- UPC:
- 195205091998
- WaterSense Labeled:
- Yes
- Width:
- 1-3/16 in