This product requires certification to purchase.

Single Function Showerhead in Brilliance® Champagne Bronze

Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52158CZPR25
  • Item #9878182
  • Manufacturer Part #52158-CZ-PR25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52158CZPR25
  • Item #9878182
  • Manufacturer Part #52158-CZ-PR25
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2 in-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Soft rain spray
  • Requires Certification
Dimensions & Measurements
Depth
2-19/50 in
Diameter
11-3/4 in
Faucet Connection Size
1/2 in
Height
11-3/4 in
Showerhead Flow Rate
2.5 gpm
Width
11-3/4 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195205037149