Single Function Showerhead in Brilliance® Champagne Bronze
Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Single Full Body spray setting
- Shower head only
- Shower arm and flange sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 6-13/100 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 034449960120
- WaterSense Labeled:
- Yes
- Width:
- 6 in