Single Function Showerhead in Brilliance® Champagne Bronze
Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Diameter:
- 9 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Specialty
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 034449896450
- WaterSense Labeled:
- No
- Width:
- 9 in