This product requires certification to purchase.

Single Function Showerhead in Brilliance® Polished Nickel

Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP70172PN
  • Item #4482977
  • Manufacturer Part #RP70172PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP70172PN
  • Item #4482977
  • Manufacturer Part #RP70172PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
3-41/100 in
Diameter:
7-29/32 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-41/100 in
IAPMO Listed:
No
Length:
3-41/100 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UL Listed:
No
UPC:
034449685580
WaterSense Labeled:
Yes
Width:
8 in